missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Oxygen: No Smoking...” Signs
“Oxygen: No Smoking...” safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials to best fit your application.
Supplier: Brady™ 88455
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145 | |
1 Ea. | |
Safety sign, identification of fire alarm, extinguisher and emergency exit | |
230°F | |
0.006 to 0.01 in. | |
25.4 cm | |
-40°F to 230°F | |
Oxygen No Smoking No Open Flames | |
White on Red |
Polyester | |
Permanent Acrylic | |
7 in. | |
-40°F | |
10 in. | |
-40°C to 110°C | |
7 x 10 in. | |
Smoking Control Sign |