Please login to your online account to display your discounted pricing

Brady™ “Notice: Restricted Area -- Keep Out” Signs

Identify areas designated for certain personnel and direct facility traffic

$8.18 - $25.31

Specifications

Color Black, Blue on White
Message Notice Restricted Area Keep Out
Type Admittance sign
Height (English) 7 in.
Height (Metric) 17.7cm
View More Specs
Products
Catalog Number Mfr. No. Certifications/Compliance Material Temperature Range (English) Thickness Price Quantity    

19-035-638

 
brady™
BRD84167
PSTC-33 Polyester -40 to 230°F 0.006 to 0.01 in. Each for $8.18

19-035-637

 
brady™
BRD22172
ASTM D 1593 Plastic -40 to 175°F 0.06 in. Each for $12.07

19-035635

 
brady™
BRD69477
ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646 Fiberglass Reinforced Polyester -40 to 193°F 0.1 in. Each for $25.31

19-035-639

 
brady™
BRD84168
PSTC-33 Polyester -40 to 230°F 0.006 to 0.01 in. Each for $11.49
Description & Specifications

Specifications

Color Black, Blue on White
Message Notice Restricted Area Keep Out
Type Admittance sign
Height (English) 7 in.
Height (Metric) 17.7cm
Quantity Each
Width (English) 10 in.
Width (Metric) 25.4cm

  • Available in plastic, self sticking polyester and premium fiberglass materials
  • Black/blue on white
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.