Please login to your online account to display your discounted pricing

Brady™ “Notice: Fire Lane -- Keep Clear...” Signs

For quick identification of fire exits, fire extinguishers and other fire suppression equipments

$11.49 - $12.07

Specifications

Certifications/Compliance ISO 9001
Color Black, Blue on White
Type Fire sign
Height (English) 10 in.
Height (Metric) 25.4cm
View More Specs
Products
Catalog Number Mfr. No. Temperature Range (English) Price Quantity    

19-035-988

 
brady™
BRD85206
-40 to 230°F Each for $11.49

19-035-986

 
brady™
BRD25681
-40 to 175°F Each for $12.07
Description & Specifications

Specifications

Certifications/Compliance ISO 9001
Color Black, Blue on White
Type Fire sign
Height (English) 10 in.
Height (Metric) 25.4cm
Message Notice Fire Lane Keep Clear at All Times
Quantity Each
Width (Metric) 35.5cm

  • Guide for proper emergency escapes
  • Available in a variety of sizes and materials