missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Notice: Clearance_Ft.” Signs

“Notice: Clearance_Ft.” Signs from Brady help to manage and sustain a clean and safe workplace.

Manufacturer:  Brady™ BRD23051

 View more versions of this product

Catalog No. 19-102-216



Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications

Specifications

ANSI Z535, OSHA 1910.145
-40°F to 175°F
Notice Clearance __Ft.
1 Ea.
Surface Mount
7 in.
-40°F
Machine and Operational Sign
25.4 cm
7 x 10 in.
Black/Blue on White
Polystyrene
Non-adhesive
Light duty industrial, utility, commercial, institutional environments
175°F
0.06 in.
10 in.
-40°C to 80°C
SDS
Documents