missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ Vinyl Straw Labels

LABXPERT™ Vinyl Straw Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Manufacturer:  Brady™ XSL134427

 View more versions of this product

Catalog No. 11-878-147



Description

Description

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
  • All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications

Specifications

Label
Black,Translucent,White
Surface Mount
Laboratory identification, straws
12.70 mm
1
-40 to 158°F
11 to 12 lb./in.
0.102 mm
Vinyl
1.5 x 1.75 in.
Matte
1.75 in.
Acrylic,Permanent
RoHS, UL
1.5 in.
IDXPERT™ Handheld Label Maker, LabXpert™ Handheld Label Maker
3.8 cm
Rectangle
-40°C to +70°C
0.004 in.
47.63 mm
175/Pk.
Label
Non-sterile
44.45 mm
SDS
Documents
Product Certifications