missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ Tamper-Resistant/Indicating Polyester Labels

LABXPERT™ Tamper-Resistant/Indicating Polyester Labels are made of tamper-resistant vinyl (B-351), which is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

Manufacturer:  Brady™ X20351

 View more versions of this product

Catalog No. 11-878-145



Description

Description

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications

Specifications

Label
Black,White
Surface Mount
Bottles, General identification, Tamper indication
2.54 cm
Rectangle
0.0028 in.
Vinyl
1 x 2 in.
Matte
2 in.
Acrylic
RoHS, 2005/618/EC MCV, 2002/95/EC
1 in.
iDXPERT™, LabXpert™ Printer
1
-40°C to +80°C
0.071 mm
200/Pk.
Label
Non-sterile
50.8 mm
SDS
Documents
Product Certifications
Promotions

Promotions