missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ Printer Freezerbondz Labels
Excellent cold-weather performance
Manufacturer: Brady™ X82499YLBK
Description
- Made of Freezerbondz polyester or nylon cloth
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Ideal for autoclave, freezer, hot water baths (100°C), liquid nitrogen
- For use with centrifuge tube, cryo vial, eppendorf tube, laboratory identification
- Moisture resistance
- Smooth surface with matte finish
- Compatible with LABXPERT printer
Specifications
Permanent Acrylic | |
UL, RoHS 2002/95/EC | |
Surface Mount | |
General and industrial identification, Laboratory identification, Vial, Vial top | |
1 | |
-40°C to +90°C | |
Nylon Cloth | |
Matte |
Black,Yellow | |
9.53 mm | |
0.3 in. | |
0.9 cm | |
Round | |
0.165 mm | |
300/Pk. | |
0.3 in. |