missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ Polyester Slide Labels

Use these labels for laboratory and healthcare applications. Brady™ LABXPERT™ Polyester Slide Labels are for use with LABXPERT™ and IDXPERT™ printers.

Manufacturer:  Brady™ X81488

 View more versions of this product

Catalog No. 11-878-143



Description

Description

  • Withstand temperatures from -80°C to +121°C (-112°F to +250°F)
  • Material offers permanent adhesion, outstanding chemical resistance, and write-on capabilities
  • Resist xylene, toluene, DMSO, and ethanol
  • Specifications

    Specifications

    AGA, UL, UL969, CSA, C22.2 No.0.15-95, RoHS, 2005/618/EC MCV, 2002/95/EC
    Acrylic,Permanent
    Matte
    Polyester
    Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label
    1
    Rectangle
    0.091 mm
    4.82 cm
    6.35 mm
    Surface Mount
    Black,White
    Label
    Label
    iDXPERT™, LabXpert™ Printer
    200/Pk.
    -40°C to +160°C
    1.9 in.
    0.25 in.
    6.35 mm
    SDS
    Documents
    Product Certifications
    Promotions

    Promotions