missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ Nylon Cloth Labels
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Manufacturer: Brady™ X132499
Description
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Label | |
Black,White | |
Surface Mount | |
Bottles, Centrifuge tube, Cryo vial, Eppendorf tube, General identification, Laboratory identification, Panel identification, Petri dish, Tube, Vial | |
3.8 cm | |
1 | |
For 12 to 24 mL vials | |
0.0065 in. | |
Nylon Cloth | |
Label | |
Non-sterile | |
31.75 mm |
Acrylic,Permanent | |
UL | |
1.5 in. | |
iDXPERT™, LabXpert™ Printer | |
n.a. | |
Rectangle | |
-40°C to +90°C | |
0.165 mm | |
200/Pk. | |
Matte | |
1.2 in. |