missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ Nylon Cloth Labels

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

Manufacturer:  Brady™ X131499

 View more versions of this product

Catalog No. 11-878-116



Description

Description

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications

Specifications

Label
Black,White
Surface Mount
Bottles, Centrifuge tube, Cryo vial, Eppendorf tube, General identification, Laboratory identification, Panel identification, Petri dish, Tube, Vial
1.2 cm
1
For 1.0 to 8.0 mL vials
0.0065 in.
Nylon Cloth
Label
Non-sterile
12.70 mm
Acrylic,Permanent
UL
0.5 in.
iDXPERT™, LabXpert™ Printer
n.a.
Rectangle
-40°C to +90°C
0.165 mm
225/Pk.
Matte
1 in.
SDS
Documents