missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels: Circular
Specialty laboratory labels designed for use with these specific label printers
Manufacturer: Brady™ X83499YLBK
Specifications
Printable Label | |
Black,Yellow | |
1.2 cm | |
0.5 in. | |
iDXPERT™, LabXpert™ Printer | |
Round | |
Nylon Cloth | |
Cartridge, Label | |
0.5 in. |
Acrylic,Permanent | |
UL | |
Powder Coated, Smooth, Textured/Rough | |
General and industrial identification, Laboratory identification, Vial, Vial top | |
1.2 cm | |
0.5 in. | |
300/Pk. | |
Matte |