missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels: Circular
Specialty laboratory labels designed for use with these specific label printers
Supplier: Brady™ X83499RDBK
Specifications
UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
General and industrial identification, Laboratory identification, Vial, Vial top | |
300/Pk. | |
0.5 in. | |
1.2 cm | |
1.2 cm |
Powder Coated, Smooth, Textured/Rough | |
Black, Red | |
Cartridge, Label | |
Printable Label | |
iDXPERT™, LabXpert™ Printer | |
Round | |
0.5 in. | |
0.5 in. |