missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Manufacturer:  Brady™ XSL75461

 View more versions of this product

Catalog No. 29-635-5277



Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Label
Black,Translucent,White
2.6 in.
LabXpert™ Printer
66.67 mm
Rectangle
-196°C to +121°C
0.048 mm
150/Pk.
Label
Non-sterile
25.4 mm
Acrylic,Permanent
Long tail
Cryo vial, Laboratory identification, Tube, Vial
25.40 mm
1
-320 to 250°F
0.0019 in.
Polyester
2.625 in. H x 1 in. W
Matte
1 in.
SDS
Documents