missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ High-Performance Lab Polyester Labels
LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Manufacturer: Brady™ XC375461
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
Black,White | |
0.37 in. | |
iDXPERT™, LabXpert™ Printer | |
1 | |
-320 to 250°F | |
0.0019 in. | |
Polyester | |
Label | |
Non-sterile | |
9.53 mm |
Acrylic,Permanent | |
Surface Mount | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial | |
0.95 cm | |
9.14 m | |
-196°C to +121°C | |
0.048 mm | |
1 Roll | |
Matte | |
19 in. |