missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Manufacturer:  Brady™ XSL129461

 View more versions of this product

Catalog No. 11-878-129



Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Label
Black,Translucent,White
2.25 in.
LabXpert™ Printer
-320 to 250°F
0.0019 in.
175/Pk.
Matte
1.5 in.
Acrylic,Permanent
Short tail
Cryo vial, Laboratory identification, Tube, Vial
5.71 cm
-196°C to +121°C
Polyester
Label
Non-sterile
38.1 mm
SDS
Documents