missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ LABXPERT™ FreezerBondz Labels
For Brady TLS 2200 and PC Link Printers
Manufacturer: Brady™ X114490
Description
- Withstand liquid nitrogen to -196°C (-321°F) , freezer to -80°C (-112°F), and autoclave to +121°C (+250°F)
- Matte white with permanent acrylic adhesive
- Will adhere to a frozen or frosted surface without the need to scrape or dry the vial before placement of the label
- Suitable for glass and polypropylene surfaces
To be assured that label stays secured when placed back into storage, label should wrap around the vial and slightly overlap itself.
Specifications
Label | |
Black,White | |
Surface Mount | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
9.52 cm | |
-196°C to +130 °C | |
Polyester | |
Label | |
1.5 in. |
Acrylic,Permanent | |
RoHS 2002/618/EC, MCV RoHS 2002895/EC | |
3.75 in. | |
LabXpert™ Printer | |
Rectangle | |
0.053 mm | |
100/Roll | |
Matte | |
38.10 mm |