missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Labels for Desktop Laser Printers
Ideal for rating plates, asset identification, and general purpose labeling applications
Manufacturer: Brady™ LAT583611
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers
- Withstand extreme laboratory environments including liquid nitrogen and freezers
Specifications
Printable Label | |
Translucent | |
2.62 in. | |
Laser printer | |
66.67 mm | |
7 | |
-70°C to +110°C | |
Polyester | |
Label | |
1 in. |
Permanent Acrylic | |
LaserTab Laser Printable Labels | |
Freezers, Liquid Nitrogen, Autoclaves, Hot Water baths | |
25.40 mm | |
27.94 mm | |
Square | |
0.051 mm | |
1000/Pk. | |
Matte | |
25.40 mm |