missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Labels for Desktop Laser Printers
Ideal for rating plates, asset identification, and general purpose labeling applications
Manufacturer: Brady™ LAT3979925
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers
- Withstand extreme laboratory environments including liquid nitrogen and freezers
Specifications
Printable Label | |
White | |
LaserTab Laser Printable Labels | |
Laboratory identification, panel identification, wire and cable marking | |
36.50 mm | |
27.94 mm | |
Rectangle | |
0.165 mm | |
2500/Pk. | |
Matte | |
25.40 mm |
Permanent Acrylic | |
Halogen Free (DIN VDE 0472/part 815) | |
1.43 in. | |
Laser printer | |
3.64 cm | |
7 | |
-40°C to +90°C | |
Nylon Cloth | |
Label | |
1 in. |