missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Labels for BMP™21 Mobile Printer, ID PAL™ and LABPAL™ Printers
For general identification, laboratory identification, panel identification and plate
Supplier: Brady™ M213757425
Description
For general identification, laboratory identification, panel identification and plate
- Made of B-7425 polypropylene or B-595 vinyl film with pressure sensitive, permanent adhesive
- Various colors available
Compliance
Compliant with RoHS Directive
Specifications
RoHS | |
White | |
Polypropylene | |
For general identification, laboratory identification, panel identification and plate | |
1 Ea. | |
-80 to 70°C | |
6.4 m | |
0.375 in. |
Acrylic | |
Matte | |
Printer Label | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
-112 to 158°F | |
0.004 in. | |
21 ft. | |
9.5 mm |