missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Label Maker Cartridge: Nylon Cloth

Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Manufacturer:  Brady™ M130499

 View more versions of this product

Catalog No. 19-150-254



Description

Description

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Non-sterile
Acrylic, Permanent
UL, CSA, DIN VDE 0472 Part 815, ASTM D
0.825 in. H x 0.375 in. W
Matte White
Wiremarking and general labeling applications
0.95cm
1
-40 to 194°F
80 lb./in.
0.165 mm
9.53 mm
Each
Polyamide
Black, White
BMP41/BMP51/BMP53 Labelmaker Labels
0.825 in. H x 0.375 in. W
0.37 in.
BMP™51 and BMP™53 printer
Not Applicable
Rectangle
-40 to 90°C
0.0065 in
0.82 in.
Nylon Cloth
Documents