missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, White
Safer alternative to metal locks for lockout applications
Supplier: Brady™ 118925
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Keyed Different Safety Padlock | |
Nylon | |
0.63 cm | |
Steel | |
6/Pk. |
White | |
0.25 in. | |
3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
6 |