missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed-Different Safety Locks
Keyed-Different Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.
Supplier: Brady™ 118927
Description
- Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
- These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
- Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
- Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications
| RoHs, OSHA 29 CFR 1910.147, ANSI Standard Z244 | |
| 1.31 in. | |
| 3.33 cm | |
| 0.2 in. | |
| Keyed Different | |
| 3.6 cm | |
| Plastic | |
| Compact Safety Padlock | |
| 1.4 in. | |
| 3 cm |
| 1.2 in. | |
| 0.625 in. | |
| 0.5 cm | |
| Green | |
| 1.59 cm | |
| 1 Key, 3 Language Labels, Lock | |
| 6/Pk. | |
| Ideal for Electrical Contractors/Maintenance/Electricians | |
| Electrical; Confined Spaces |