missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Keyed Different Aluminum Padlocks with 1 in. Shackle Locks
Keyed Different Aluminum Padlocks with 1 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.
Supplier: Brady™ 123322
Description
- Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications
RoHs | |
1 in. | |
2.54 cm | |
Silver | |
Keyed Different | |
4 cm | |
Aluminum | |
Shackle Lock | |
1.6 in. | |
3.81 cm |
1.5 in. | |
0.75 in. | |
0.25 in. | |
0.6 cm | |
1.9 cm | |
Shackle Lock and 2 Keys | |
6/Pk. | |
For Outdoor, Industrial Safety, Food Applications | |
Outdoor; Industrial Manufacturing; Food and Beverage |