missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Keyed Alike Aluminum Padlocks with 3 in. Shackle Locks
For outdoor, industrial safety, food, beverage applications
Supplier: Brady™ 123307
Description
- Lock with key retaining safety
- Fade and corrosion resistant
- Rugged body
Specifications
FDA, RoHs | |
3 in. | |
7.62 cm | |
Black | |
Keyed Alike | |
4 cm | |
Aluminum | |
Rugged Body Padlock | |
1.6 in. |
1.5 in. | |
0.75 in. | |
0.25 in. | |
0.6 cm | |
1.9 cm | |
Shackle Lock and 2 Keys | |
3/Pk. | |
For Outdoor, Industrial Safety, Food, Beverage Applications | |
3.81 cm |