missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ “Keep Out: Radiation” Laboratory Signs

“Keep Out: Radiation” Laboratory Signs from Brady help to manage and sustain a clean and safe workplace.

Manufacturer:  Brady™ BRD25289

 View more versions of this product

Catalog No. 19-102-422



Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications

Specifications

ASTM D 1593
-40°F to 175°F
Keep Out Radiation Area X-Ray Keep Out
1 Ea.
Designed for use in industrial, utility, commercial and institutional environments
175°F
0.06 in.
10 in.
-40°C to 80°C
7 x 10 in.
Pink on Yellow
Polystyrene
Non-adhesive
7 in.
-40°F
Radiation and Laser Sign
25.4 cm
SDS
Documents
Product Certifications