missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ IP ™ 4300 Series Thermal Transfer Printer Printer Enabled

IP-enabled ribbons feature Smart Cell RFID tag allowing ribbons to communicate with the Brady IP industrial label printer

Manufacturer:  Brady™ IPR4300

 View more versions of this product

Catalog No. 11-878-502



Description

Description

  • Strong environmental resistance against smearing and chemicals
  • Reliable, sharp-edge print quality to maximize bar code readability
  • Wax/resin formulation
  • Compatible with IP300 and IP600 printers
  • Core I.D.: 25.4mm (1 in.), ink side out
  • Includes spindle
  • Color: Black

Compliance

RoHS compatibility: Pass 2002/95/EC

Specifications

Specifications

Thermal Transfer Printer Ribbon
RoHS 2002/95/EC
Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Spindle
1 in.
1 Ea.
984 ft.
Ink side out
Black
2.54 cm
IP300 and IP600 printers
299.92 m
Resin,Wax
IP™ Enabled
3.27 in.
83 mm
SDS
Documents
Product Certifications
Promotions

Promotions