missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Inspection and Material Control Tags
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials.
Supplier: Brady™ 86511
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
OSHA | |
0.37 in. | |
Repair Order Repairs Required/See Other Side/When Repairs Are Completed. Return Tag To: Name/Dept/Date Equipment ID/Location/Problem | |
Up to 2 Years | |
7 in. | |
10 nylon fasteners | |
-40°C to 80°C | |
4 in. | |
7 x 4 in. |
Black, Orange | |
Heavy-duty Polyester | |
For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal | |
3.9 Gardner | |
17.7cm | |
0.02 to 0.025 in. | |
-40°F to 175°F | |
10.1 cm | |
0.93 cm |