missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Indoor/Outdoor Vinyl Label Cartridges

Adheres to irregular, rough and curved surfaces

Manufacturer:  Brady™ M21750595BL

 View more versions of this product

Catalog No. 19-102-780



Description

Description

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ printers
  • Made of 8-10 year indoor/outdoor material
  • Matte finish with permanent adhesive
  • Stands up to grease, oil and most industrial chemicals
  • Available in various sizes and colors

Applications:

General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

†Compatible with the BMP™21-PLUS printer only.

Specifications

Specifications

Permanent Acrylic
BS5609:1986 Section 2 and section 3
Freezer
1
-40°C to +82°C
Vinyl
21 x 0.75 in. (6.4 m x 19.05 mm)
21 ft.
19.05 mm
Blue,White
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
BMP™21 Series, ID PAL, LabPal Printers
6.4 m
0.102 mm
1 Ea.
Gloss
0.75 in.
SDS
Documents
Product Certifications