missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges
Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.
Supplier: Brady™ M21500595OR
Description
Adheres to irregular, rough and curved surfaces
- For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
- Made of 8-10 year indoor/outdoor material.
- Matte finish with permanent adhesive.
- Stands up to grease, oil and most industrial chemicals.
- Available in various sizes and colors.
Applications:
General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.
Compliance
RoHS Compliant, WEEE, EU REACH SVHC
†Compatible with the BMP™21-PLUS printer only.
Specifications
Label Cartridge | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer | |
Thermal Transfer | |
0.5 in. | |
12.7 mm | |
0.102 mm | |
Permanent Acrylic | |
Gloss | |
-40°C to +82°C | |
Freezer |
Black on Orange | |
Vinyl | |
21 ft. | |
6.4 m | |
0.004 in. | |
21 x 0.5 in. (6.4 m x 12.7 mm) | |
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL | |
-40°F to +179.6°F | |
BS5609:1986 Section 2 and section 3 | |
1 Ea. |