missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Indoor/Outdoor Vinyl Label Cartridges
Adheres to irregular, rough and curved surfaces
Manufacturer: Brady™ M21375595GN
Description
Adheres to irregular, rough and curved surfaces
- For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ printers
- Made of 8-10 year indoor/outdoor material
- Matte finish with permanent adhesive
- Stands up to grease, oil and most industrial chemicals
- Available in various sizes and colors
Applications:
General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.
Compliance
RoHS Compliant, WEEE, EU REACH SVHC
†Compatible with the BMP™21-PLUS printer only.
Specifications
Permanent Acrylic | |
BS5609:1986 Section 2 and section 3 | |
Freezer | |
1 | |
-40°C to +82°C | |
Vinyl | |
Gloss | |
0.375 in. |
Green,White | |
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL | |
BMP™21 Series, ID PAL, LabPal Printers | |
6.4 m | |
0.102 mm | |
1 Ea. | |
21 ft. | |
9.53 mm |
Promotions
-
Get a Lab Printer with Cartridge Purchase
When you spend $100 on select Brady Cartridges, you’ll get a Brady BMP21 LAB Printer at no additional cost.: 06/30/21