missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ IDXPERT™ ToughBond™ Label Tapes
IDXPERT™ ToughBond™ Label Tapes are thermal transfer printable, glossy Permanent Polyester (B-422) labels that are ideal for use in all commercial and industrial applications.
Manufacturer: Brady™ XC1000422
Description
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Label Tape | |
Black,White | |
Surface Mount | |
iDXPERT™ | |
1 | |
-40 to 248°F | |
0.004 in. | |
Polyester | |
Gloss | |
30 ft. | |
25.40 mm |
Acrylic,Permanent | |
UL, UL969, CSA,C22.2 0.15-95, RoHS, Pass 2002/95/EC | |
Electronic PCB and component identification, Bar code label, rating plates and solar panel identification | |
9.14 m | |
9.14 m | |
-40°C to +120°C | |
0.102 mm | |
1 Roll | |
Non-sterile | |
1 in. |