missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ IDXPERT™ MRO Safety and Facility Labels

IDXPERT™ MRO Safety and Facility Labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Manufacturer:  Brady™ XC1000595CLBK

 View more versions of this product

Catalog No. 19-078-729



Description

Description

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Safety and Facility Label
Black,Clear
Powder Coated, Smooth, Textured/Rough
1 in.
iDXPERT™, LabXpert™ Printer
1
-104 to 248°F
0.004 in.
Vinyl
Gloss
19 in.
Acrylic,Permanent
UL
50 Gardner Units
General and industrial identification, General ID, General identification, Laboratory identification, Outside-of-panel markings, Panel identification, Voice/Data identification
2.54 cm
7.50 m
-40°C to +120°C
0.102 mm
1 Ea.
Non-sterile
25.40 mm
SDS
Documents
Product Certifications