missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Lockout Tags: “DANGER - DO NOT OPERATE This lock/tag may only be removed by..”

Use these lockout tags to communicate safety and lockout information at the point of need

Supplier:  Brady™ BRD65502

 View more versions of this product

Catalog No. 1798684



Description

Description

  • Made from heavy duty polyester
  • Completely encapsulated graphics withstands moisture, grease, chemicals and extreme temperatures
  • Write on matte finish accepts pencil, pen and marker
  • Holds up to 36.2kg (80 lb.) of pull force there by preventing accidental removal
  • Heavy-duty 0.9cm (0.37 in.) brass grommet accepts most padlock shackles
  • Includes 25 tags and nylon fasteners
  • Color: Black/Red on white

Compliance

Meets OSHA 50 lb. pull-out requirement.

Specifications

Specifications

Lockout Tag
Heavy-duty Polyester
0.37 in.
Front: Danger - Do Not Operate This lock/tag may only be removed by ETC
Matte
5.5 in.
−40° to +175°F
0.51 to 0.64 mm
7.6 cm
Black/Red on White
OSHA
0.9 cm
2 Years
Lockout and tagout identification
14 cm
−40° to +80°C
3 in.
SDS
Documents

Documents

Promotions

Promotions