missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Heavy Duty Laminated Lockout Tags

Heavy Duty Laminated Lockout polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.

Manufacturer:  Brady™ BRD65671

 View more versions of this product

Catalog No. 19-016520



Description

Description

  • Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
  • Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
  • Excellent chemical, oil and water resistance
  • Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications

Specifications

OSHA
5.75 in. H x 3 in. W
2 Years
3.9 Gardner
140mm
-40° to 80°C
Polyester
Safety
76mm
Black or Red on White
Danger Front Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes), Back !No Hacer Funcionar! Nombre Fecha
Lockout and tagout identification
5.5 in.
-40° to 175°F
0.51 to 0.64mm
Lockout Tag
3 in.
Documents