missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Heavy Duty Laminated Lockout Tags
Heavy Duty Laminated Lockout polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
Supplier: Brady™ BRD65503
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Lockout Tag | |
Polyester | |
5.75 x 3 in. | |
2 Years | |
5.5 in. | |
−40° to +175°F | |
0.51 to 0.64 mm | |
76 mm |
Black/Red on White | |
OSHA | |
Danger Front Do Not Operate Maintenance Department This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks | |
Lockout and tagout identification | |
140 mm | |
−40° to +80°C | |
3 in. |