Please login to your online account to display your discounted pricing

Brady™ GlobalMark™Permanent Vinyl Tapes: 1 1/8Win. × 100ft.L

Indoor/outdoor grade vinyl permanently adheres to most clean, dry surfaces

$138.47 - $138.47

Specifications

Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523
Adhesive Type Acrylic
Adhesive Type Permanent
Product Type Labeling Tape
Quantity Each
View More Specs
Products
Catalog Number Mfr. No. Width (English) Color Price Quantity    

19-140-854

 
brady™
BRD113112*
1.12 in. White Each for $138.47
Description & Specifications

Specifications

Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523
Adhesive Type Acrylic
Adhesive Type Permanent
Product Type Labeling Tape
Quantity Each
For Use With (Application) Used for pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) GlobalMark™ printer
Gloss 50 Gardner Units
Length (English) 100 ft.
Length (Metric) 3048cm
Life Span 5 Year(s)
Material Vinyl
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40 to 82°C
Thickness (English) 0.004 in.
Width (English) 1.12 in.

  • Conform well to irregular, curved, or rough surfaces
  • Withstand grease, oil, and most industrial chemicals
  • Five-year average outdoor durability in temperatures from 82°C to -40°C (180°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
  • Available in five widths and 14 colors
  • Thickness: 5mil