missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™4in.W × 100ft.L Polyester Tapes
GlobalMark™ 4in.W × 100ft.L Polyester Tapes are made of hi-performance polyester tape (B-569) that have low halide content and are designed for marking stainless steel pipes particularly in harsh environments.
$748.66 - $840.49
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | Surface Mount |
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Format | Tape |
Material | Polyester |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-201-134
|
Brady™
76614 |
White |
Each for $748.66
|
|
19-201-135
|
Brady™
BRD76619 |
Yellow |
Each for $840.49
|
|
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
RoHS | |
Acrylic, Permanent, Pressure-sensitive | |
Polyester | |
Non-sterile | |
80 Gardner Units | |
1 Ea. | |
-40°C to +100°C | |
0.003 in. | |
30.48 m |
Surface Mount | |
Tape | |
Labeling Tape | |
For industrial label maker products Brady GlobalMark™ printer, tapes, ribbons 01-2627 | |
3 to 5 Years | |
-40 to 212°F | |
45 lb./in. | |
100 ft. | |
4 in. |