missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Globally Harmonized System (GHS) SDS Binders

Comply with OSHA regulations

Manufacturer:  Brady™ BRD121183

 View more versions of this product

Catalog No. 19-141-532



Description

Description

  • Great place to store SDS materials for easy accessibility to all employees
  • Ring dia. of 1.5 in. holds 275 to 300 sheets, while 3 in. dia. ring holds 600 sheets
  • Durable polyethylene cover
  • Includes 36 in. chain and a pair of sheet lifters
  • Available in multiple languages

Specifications

Specifications

Binder
Safety and Training Materials
Chain and a pair of sheet lifters
GHS SDS Binder, 1.5 in. spine
English
300.0
Documents