Please login to your online account to display your discounted pricing

Brady™ FreezerBondz Thermal Transfer Printer Rectangular Labels


Perform well in common laboratory environments such as freezing spray

Manufacturer: brady™  THT15249225SC*

 View more versions of this product

Catalog No. 11-878-519

  • / Each
 

Description & Specifications

Specifications

Finish Matte
Format Label
Height (English) 0.37 in.
For Use With (Application) Laboratory identification, R6400 series ribbons, thermal transfer printers
For Use With (Equipment) Thermal transfer printer
Height (Metric) 0.9cm
Material FreezerBondz™ Polyester
Adhesive Type Permanent Acrylic
Product Type Laboratory Label
Quantity One roll
Color White
Temperature Range (English) -320 to 266°F
Temperature Range (Metric) -160 to 130°C
Width (English) 1 in.
Width (Metric) 25.4mm