missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Freezerbondz Polyester Labels

Printable labels for thermal transfer printers

Manufacturer:  Brady™ THT1554903

 View more versions of this product

Catalog No. 11-877-250



Description

Description

Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.

  • Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
  • For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
  • Color: White with Matte finish
  • Material: Polyester
Printer Compatibility:
  • Freezerbondz (11-877-244 through -248): BMP71, TLS 2200, TLS-PC Link
  • Freezerbondz (11-877-249 through-251): BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers

Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen

Specifications

Specifications

Cold Surface Label
White
FreezerBondz Thermal Transfer Printer Labels
General identification, Laboratory identification
15 mm
Rectangle
-196°C to +130 °C
17.78 mm
3000/Pk.
Matte
41.28 mm
Acrylic,Permanent
RoHS 2002/95/EC
0.6 in.
BBP™81 Label Printer, BRADY IP™ Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in. Core Printer
1
-320-266°F
0.053 mm
Polyester
Label
1.62 in.
SDS
Documents