Please login to your online account to display your discounted pricing

Brady™ Freezerbondz Polyester Labels


Printable labels for thermal transfer printers

Manufacturer: brady™  THT17949225SC

 View more versions of this product

Catalog No. 11-878-517

  • / Each
 

Description & Specifications

Specifications

Finish Matte
Format Label
Height (English) 1 in.
For Use With (Application) General identification, laboratory identification
For Use With (Equipment) Thermal printer
Height (Metric) 2.5cm
Material FreezerBondz™ II Polyester
Adhesive Type Permanent Acrylic
Product Type Cold Surface Label
Quantity 2500 Roll(s)
Color White
Temperature Range (English) -320-266°F
Temperature Range (Metric) -196-130°C
Certifications/Compliance RoHS 2002/95/EC
Width (English) 1 in.