Please login to your online account to display your discounted pricing

Brady™ FreezerBondz II Rectangular Labels

Freezer-safe labels for Brady printers, including the IDXPERT and LABXPERT

$72.16 - $81.66

Specifications

Adhesive Type Acrylic
Adhesive Type Permanent
Color Black
Color White
Product Type Cryogenic Label
View More Specs
Products
Catalog Number Mfr. No. Height (English) Quantity Width (English) Price Quantity    

22-500-782

 
brady™
BRDXC500492X
0.5 in. 1 Roll(s) 19 in. Each for $72.16

22-500-786

 
brady™
105947
0.5 in. 225/pk 1 in. Pack of 225 Each for $81.19

22-500-784

 
brady™
105945
1 in. 125 Pack 0.9 in. Pack of 125 Each for $81.66
Description & Specifications

Specifications

Adhesive Type Acrylic
Adhesive Type Permanent
Color Black
Color White
Product Type Cryogenic Label
Finish Semi-Gloss
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
Includes Cartridges
Material Polyester, FreezerBondz™ II
Description Surface Mount
Temperature Range (English) -320°F
Temperature Range (Metric) -196°C
Thickness (English) 0.0032 in.

Rectangular shape.

  • Polyester labels can be applied to already frozen surfaces without the need to wrap back onto itself
  • Excellent cold-weather performance: withstand temperatures down to -196°C
  • Labels can be re-stored in liquid nitrogen
  • Low profile
  • Provide viewing window for liquid level inside vial
  • Good moisture resistance
  • Good solvent resistance, good high- and low-temperature performance

Centrifuge Tube, Cryo Vial, Eppendorf™ Tube, General and Industrial Identification, Laboratory Identification, Petri Dish, Tube

Supplied in 8 ft. (2.4m) cartridges.