missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers with Vial Top for B33 Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Supplier: Brady™ B33190492
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
FreezerBondz Labels for the BBP33 Printer | |
White | |
Polyester (B-492) | |
Non-sterile | |
Cartridge of 1500 Labels | |
1500/Roll | |
41.725 x 15.24 mm | |
0.0032 in. | |
17.78 mm | |
4.625 in. | |
0.6 in. |
RoHS | |
Permanent Acrylic | |
Matte | |
Lab Label | |
BBP33, i3300, i5300 | |
1 | |
1.625 x 0.6 in. | |
-320°F to +230°F | |
0.081 mm | |
0.6 x 1.625 in. | |
117.48 mm | |
15.24 mm |