missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Freezerbondz II Polyester Labels
Printable labels for thermal transfer printers
Manufacturer: Brady™ THT25149215SC
Description
Printable labels for thermal transfer printers
Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.- Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
- For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
- Color: White with Matte finish
- Material: Polyester
- BBP11, Brady 1244, Brady 1344
Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen
Specifications
Acrylic,Permanent | |
Matte | |
Printer Label | |
Thermal printer | |
25.4 x 12.7 mm (W x H) with 11.18 mm Dia. vial top label | |
-196 to 120°C | |
0.5 in. | |
1 in. |
White | |
Polyester | |
General identification, Laboratory identification | |
1500/Pk. | |
-320-248°F | |
1 in. | |
12.70 mm | |
2.54 cm |