missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ FreezerBondz II Circular Labels

Freezer-safe labels for Brady printers, including the IDXPERT and LABXPERT

$69.98 - $69.98

Specifications

Certifications/Compliance RoHS, ASTM D 1000
Diameter (English) 0.375 in.
Diameter (Metric) 9.53mm
Adhesive Type Acrylic, Permanent
Color Black, White
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity  
22-500-787 View Documents Brady™
105948
iDXPERT™, LabXpert™ printer Pack of 300 Each for $69.98
Description

Description

Shape: Circles

  • Polyester labels can be applied to already frozen surfaces without the need to wrap back onto itself
  • Excellent cold-weather performance: withstand temperatures down to -196°C
  • Labels can be re-stored in liquid nitrogen
  • Low profile
  • Provide viewing window for liquid level inside vial
  • Good moisture resistance
  • Good solvent resistance, good high- and low-temperature performance

Centrifuge Tube, Cryo Vial, Eppendorf™ Tube, General and Industrial Identification, Laboratory Identification, Petri Dish, Tube

Order Info

Supplied in 8 ft. (2.4m) cartridges.

Specifications

Specifications

RoHS, ASTM D 1000
9.53mm
Black, White
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
Polyester, FreezerBondz™ II
-320°F
0.0032 in.
0.375 in.
Acrylic, Permanent
Semi-Gloss
Cartridges
Surface Mount
-196°C