missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fargo Accident Prevention Tags
Fargo Accident Prevention Tags (B-837) are printed paper sealed in a write-on matte finish polyester pouch with a 3/8 in. grommet.
$29.08 - $35.80
Specifications
Certifications/Compliance | ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 |
---|---|
Diameter (English) Hole | 0.37 in. |
Diameter (Metric) Hole | 0.93cm |
Material | Polyester |
Durability | 2 Years |
Catalog Number | Mfr. No. | Color | Message | Height (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Message | Height (English) | Width (English) | Price | Quantity | ||
19-040-202
|
Brady™
BRD86426 |
Black on Yellow | Header: Caution, Front: Do Not Open This Valve, Back: Do Not Remove This Tag | 5.75 in. | 3 in. |
Pack of 10 Each for $29.08
|
|
19-040-228
|
Brady™
BRD86434 |
Black on Yellow | Header: Repair Tag, Front, Back: Equipment Id Problem Signed By Date Return This Tag To Main. Dept. When Repair Work Is Completed | 5.75 in. | 3 in. |
Pack of 10 Each for $29.08
|
|
19-040-246
|
Brady™
BRD86476 |
Black/Red on White | Header: Danger, Front: Ladder Damaged/Unsafe Do Not Use, Back: Do Not Remove This Tag | 7 in. | 4 in. |
Pack of 10 Each for $35.80
|
|
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement
- The write-on matte finish allows workers to personalize tags with pen, pencil and marker
- Excellent chemical, oil and water resistance
Specifications
ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 | |
0.93cm | |
2 Years | |
3.9 Gardner | |
-40° to 175°F | |
0.51 to 0.64mm |
0.37 in. | |
Polyester | |
For lockout and tagout identification | |
10 nylon ties | |
-40° to 80°C |