missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fargo Accident Prevention Tags
Fargo Accident Prevention Tags (B-837) are printed paper sealed in a write-on matte finish polyester pouch with a 3/8 in. grommet.
Manufacturer: Brady™ 86434
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement
- The write-on matte finish allows workers to personalize tags with pen, pencil and marker
- Excellent chemical, oil and water resistance
Specifications
ASTM D1593-09, ASTM D-638-08, OSHA 1910.145 | |
Polyester | |
For lockout and tagout identification | |
3.9 Gardner | |
14.6cm | |
0.51 to 0.64mm | |
-40° to 175°F | |
7.62cm | |
5.75 in. H x 3 in. W | |
0.93cm |
Black on Yellow | |
Header: Repair Tag, Front, Back: Equipment Id Problem Signed By Date Return This Tag To Main. Dept. When Repair Work Is Completed | |
2 Years | |
5.75 in. | |
10 nylon ties | |
-40° to 80°C | |
3 in. | |
5.75 in. H x 3 in. W | |
0.37 in. |