missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Eye Protection Signs

Eye Protection personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

Manufacturer:  Brady™ BRD47333

 View more versions of this product

Catalog No. 19-102269



Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications

Specifications

ASTM D 1593, D 638, D 790, D 646, D 635, OSHA 1910.145
-40°F to 193°F
Notice Safety Glasses Required In This Area
1 Ea.
Non-adhesive
Surface Mount
10 in.
-40°F
Eye Protection Sign
35.56 cm
10 x 14 in.
Black/Blue on White
Fiberglass
9000 psi
Premium Fiberglass
Industrial, utility, commercial and institutional environments for both indoor and outdoor use
193°F
0.1 in.
14 in.
-40°C to 90°C
SDS
Documents