missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Do Not Operate” Tags
“Do Not Operate” tags are perfect for marking on-the-spot warnings of dangerous conditions.
Supplier: Brady™ BRD65525
Description
- Rigid economy polyester write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
Specifications
Lockout Tag | |
Heavy-duty Polyester (B-837) | |
5.75 x 3 in. | |
2 Years | |
5.5 in. | |
−40° to +175°F | |
0.51 to 0.64 mm | |
76 mm |
Black/Red on White | |
OSHA 1910.145 | |
Danger Front Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes), Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks | |
Lockout and tagout identification | |
140 mm | |
−40° to +80°C | |
3 in. |