missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Do Not Operate” Tags
“Do Not Operate” tags are perfect for marking on-the-spot warnings of dangerous conditions.
Supplier: Brady™ 65367
Description
- Rigid economy polyester write-on tags meet OSHA Standard 1910.145 for accident prevention.
- Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
Specifications
Self Laminating Tag | |
Economy Polyester (B-851) | |
5.75 x 3 in. | |
3 to 5 Years | |
5.75 in. | |
−40° to +212°F | |
0.25 mm | |
76 mm |
Black/Red on White | |
OSHA 1910.145 | |
Danger Do Not Operate Signed by: Date: (front) Danger Do Not Remove This Tag Remarks: (back) | |
Marking on the spot warning of dangerous conditions | |
146 mm | |
−40° to +100°C | |
3 in. |